Dual Selectable ValueLED Strip
Mfr # STRIP1B/S080UNVD8SC7/96S/WH/E
Zoro # G716561304
product price: $306.99
/eaSold in multiples of 6 for $1,841.94
Free Shipping & Returns
Key Features
Height
2.48 in
Total Harmonic Distortion
< 20 %
Color Temperature
3500/4000/5000
Indoor/Outdoor Usage
Indoor
Mounting
Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STRIP1B/S080UNVD8SC7/96S/WH/E
Zoro #
G716561304
UPC #
046135624261
Country of Origin
China
Dimensions
Height
2.48 in
Nominal Length
95.98 in
Dimensions
95.98x2.05x2.48 in
Width
2.05 in
Details
Item
LED Strip Light
Total Harmonic Distortion
< 20 %
Color Temperature
3500/4000/5000
Indoor/Outdoor Usage
Indoor
Mounting
Surface
Operating Temp. Range
-4 to 104
Standards
cULus
Efficacy (LPW)
115 lm/W
Rated Life
75000
Watts
40.00/60.00/80.00 W
Housing Color
White
CRI
> 80
Lumens
4600/6900/9200
Voltage
120 V
Housing Material
Metal
Item - Floodlights
Strip light
Lithium Ion Battery
L
Power Source
≥0.90
Description
Dual Selectable ValueLED Strip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.