Shop LEDVANCE/ SYLVANIA
See all product information
Create Account
DULUX 26W double CFL w/ 4-pin base, 4100K color temp, 82 CRI, for use with electronic and dimming
- Mfr # CF26DD/E/841/ECO/20669
- Zoro # G423777647
product price:Â
$
1.79
/ea
Sold in multiples of 4 for
$7.16
Key Features
Lumens
1710
Bulb Housing
Glass
Color
White
Rated Life
20,000 HR
Wattage Equivalency
26W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CF26DD/E/841/ECO/20669
- Zoro #
- G423777647
- UPC #
- -
- Country of Origin
- China
- Lumens
- 1710
- Bulb Housing
- Glass
- Color
- White
- Rated Life
- 20,000 HR
- Wattage Equivalency
- 26W
- Watts
- 26W
- Lighting Technology
- Flourescent
- Bulb Base Type
- G24Q-3
- Bulb Shape
- T4X2
- CRI
- 82
- Color Temperature
- 4100K
- Standards
- IEC 60901- 2526
- Light Technology
- Compact Fluorescent
- Color Rendering Index
- 82
- Color Temp
- 4100K
Dimensions
- Overall Length
- 6.5 inches
Description
DULUX 26W double CFL w/ 4-pin base, 4100K colortemperature, 82 CRI, for use with electronic and dimming
Restrictions
This item has been restricted from sale in the following states:
CA, CO, RI, OR, ME, HI, MN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.