DULUX 40W long CFL w/ 4-pin base, 3000K color temp, 82 CRI, ECOLOGIC for use on magnetic, elect
- Mfr # FT40DL/830/RS/ECO/20584
- Zoro # G923777611
product price:Â
$
4.29
/ea
Sold in multiples of 2 for
$8.58
Key Features
Color Temperature
3000K
Lumens
3150
Wattage Equivalency
40W
Color
White
Bulb Base Type
2G11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FT40DL/830/RS/ECO/20584
- Zoro #
- G923777611
- UPC #
- -
- Country of Origin
- China
- Color Temperature
- 3000K
- Lumens
- 3150
- Wattage Equivalency
- 40W
- Color
- White
- Bulb Base Type
- 2G11
- Rated Life
- 20,000 HR
- Bulb Housing
- Glass
- Watts
- 40W
- CRI
- 82
- Bulb Shape
- L (T5)
- Lighting Technology
- Flourescent
Description
DULUX 40W long CFL w/ 4-pin base, 3000K colortemperature, 82 CRI, ECOLOGIC for use on magnetic, elect
Restrictions
This item has been restricted from sale in the following states:
CA, CO, RI, OR, ME, HI, MN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.