Shop LEDVANCE/ SYLVANIA
See all product information
Create Account
Floodlight, 200 W/300 W/250 W, Brz
- Mfr # FLOODLTPS300UNHD8SC2ADJBZP 1/CS 1/SKU
- Zoro # G724881807
product price:Â
$
357.99
/ea
Free Shipping & Returns
Key Features
Overall Height
6 in
Number of Lightheads
1
Housing Material
Aluminum
Housing Color
Bronze
Overall Width
19 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLOODLTPS300UNHD8SC2ADJBZP 1/CS 1/SKU
- Zoro #
- G724881807
- UPC #
- 046135663192
- Country of Origin
- Viet Nam
- Item
- Floodlight
- Number of Lightheads
- 1
- Housing Material
- Aluminum
- Housing Color
- Bronze
- Fixture Wattage
- 200 W, 250 W, 300 W
- Includes Lamp
- Integrated
- Lumen Selectable
- Selectable
- Includes
- Selectable Beam Angle 55/75/90D
- Mount Type
- Surface
- Light Output
- 29,000 lm, 36,250 lm, 43,500 lm
- Voltage
- 277 to 480V AC
- Metal Halide Wattage Equivalency
- 1,000 W
- Color Selectable
- Selectable
- Color Temperature
- 3000K, 4000K, 5000K
Dimensions
- Overall Height
- 6 in
- Overall Width
- 19 3/4 in
- Overall Length
- 25 1/4 in
- Length
- 25 1/4 in
Description
Floodlight, Fixture Wattage 200 W, 250 W, 300 W, Voltage 277 to 480V AC, Light Technology LED, Mount Type Surface, Color Temperature 3000K, 4000K, 5000K, Includes Lamp Integrated, Suggested Lamp Item No. Not Applicable, Number of Lightheads 1, Socket Type Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.