Shop LEDVANCE/ SYLVANIA
See all product information
Create Account
Floodlight, Brz, 120 W/347 W
- Mfr # FLOODLTPS470UNHD8SC2ADNBZP 1/CS 1/SKU
- Zoro # G124883111
product price:Â
$
605.99
/ea
Free Shipping & Returns
Key Features
Voltage
277 to 480V AC
Lumen Selectable
Selectable
Color Temperature
3000K, 4000K, 5000K
Color Selectable
Selectable
Overall Height
5 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLOODLTPS470UNHD8SC2ADNBZP 1/CS 1/SKU
- Zoro #
- G124883111
- UPC #
- 046135666810
- Country of Origin
- Viet Nam
- Item
- Floodlight
- Voltage
- 277 to 480V AC
- Lumen Selectable
- Selectable
- Color Temperature
- 3000K, 4000K, 5000K
- Color Selectable
- Selectable
- Light Output
- 50,750 lm, 58,000 lm, 68,150 lm
- Housing Color
- Bronze
- Fixture Wattage
- 120 W, 347 W
- Number of Lightheads
- 1
- Housing Material
- Aluminum
- Includes Lamp
- Integrated
- Metal Halide Wattage Equivalency
- 1,500 W
- Mount Type
- Surface
- Includes
- Beam Angle Adjustment
Dimensions
- Overall Height
- 5 3/4 in
- Overall Width
- 17 7/8 in
- Overall Length
- 22 1/4 in
- Length
- 22 1/4 in
Description
Floodlight, Fixture Wattage 120 W, 347 W, Voltage 277 to 480V AC, Light Technology LED, Mount Type Surface, Color Temperature 3000K, 4000K, 5000K, Includes Lamp Integrated, Suggested Lamp Item No. Not Applicable, Number of Lightheads 1, Socket Type Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.