Floodlights, 1400 lm; 4200 lm, LED, 70 W

  • Mfr # BULLTFL2A/S030UNHD8SC2/GR

  • Zoro # G516561320


product price:  $134.99
/ea
Free Shipping & Returns

Key Features

Color Rendering Index
80
Mount Type
Slipfitter/Knuckle
IP Rating
IP66
Color Selectable
Selectable
Overall Length
6 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULLTFL2A/S030UNHD8SC2/GR
Zoro #
G516561320
UPC #
046135631962
Country of Origin
China

Dimensions

Overall Length
6 5/8 in
Manufacturers Warranty Length
5 yr
Overall Height
8 1/2 in
Mounting Pipe Size
1/2 in
Overall Width
6 1/8 in
Diameter
6.1 in
Nominal Length
6.60 in
Width
6.1 in

Details

Color Rendering Index
80
Mount Type
Slipfitter/Knuckle
IP Rating
IP66
Color Selectable
Selectable
Operating Temperature - Maximum
104 Degrees F
High Pressure Sodium Wattage Equivalency
70 W
Fixture Wattage
10.5 W, 20 W, 30 W
Metal Halide Wattage Equivalency
70 W
Color Temperature
3000K, 4000K, 5000K
Item
Flood light
Light Output
1,400 lm, 4,200 lm
Standards
cULus
Number of Lightheads
1
Socket Type
cULus listed to UL1598, wet location, DLC 5.1 Premium, IP66 , IK08, RoHS, FCC, NLB Trusted Warranty
Voltage
120 V
Lumen Selectable
Selectable
Housing Material
Aluminum
Sensor Type
Not Sensor Compatible
Housing Color
Gray
Operating Temperature - Minimum
-40 Degrees F
Light Technology
LED
Housing Finish
Aluminum
Efficacy (LPW)
140 lm/W
Total Harmonic Distortion
< 20 %
Temp. Range
-40 °F to 122 °F
Mounting
Surface
Lumens
4200/2800/1400
CRI
80
Color Temp.
3000/4000/5000
Fixture Rated Life
100000
Finish
Gray
Power Factor
≥ 0.90
Watts
30.00/20.00/10.50 W

Description

Floodlights, Fixture Wattage 10.5 W, 20 W, 30 W, Voltage 120 to 347V AC, Light Technology LED, Mount Type Slipfitter/Knuckle, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Suggested Lamp Item No. Not Applicable, IP Rating IP66, Mounting Pipe Size 1/2 in, Number of Lightheads 1, Socket Type cULus listed to UL1598, wet location, DLC 5.1 Premium, IP66 , IK08, RoHS, FCC, NLB Trusted Warranty, Standards cULus, FCC, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.