Street & Parking Lot Lights, LED, 750 W

  • Mfr # AREAFLD6AS300UNHDSC15ADJBZ
  • Zoro # G416065904
product price: 
$
371.99
/ea
Free Shipping & Returns

Key Features

Fixture Mounting Location
Surface
Housing Color
Bronze
Color Rendering Index
80
Light Output
27,000 lm, 36,000 lm, 45,000 lm
Standards
cULus, FCC, RoHS
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AREAFLD6AS300UNHDSC15ADJBZ
Zoro #
G416065904
UPC #
046135640896
Country of Origin
Viet Nam
Fixture Mounting Location
Surface
Housing Color
Bronze
Color Rendering Index
80
Light Output
27,000 lm, 36,000 lm, 45,000 lm
Standards
cULus, FCC, RoHS
Sensor Type
Photocell Hub Included
Fixture Wattage
300 W
Includes
Slip Fitter, Universal Mounting Bracket
Housing Material
Aluminum
Color Temperature
1800K, 2200K, 2700K
Voltage
120 to 347V AC
Rated Life
100,000 hr
Item
Street & Parking Lot Lights
Light Technology
LED
Light Head Style
Standard Head
Mount Type
Pole, Slipfitter/Knuckle
Operating Temperature - Minimum
-40 Degrees F
High Pressure Sodium Wattage Equivalency
1,000 W
Lumen Selectable
Selectable
Metal Halide Wattage Equivalency
750 W
Operating Temperature - Maximum
122 Degrees F
Color Selectable
Selectable
Light Distribution Type - IESNA
Type III, Type IV, Type V
Temp. Range
-40 Degrees to 122 Degrees F
Operating Temperature (°C)
-40 to+50 °C
Light Distribution
< 20 %
CRI
80
Mounting
Surface
Color Temp.
1800 K, 2200 K, 2700 K
Total Harmonic Distortion
< 20 %
Features
Area Light Optiselect, Selectable Wattage 180/240/300W, Cct Selectable 1800/2200/2700K, T3/T4/T5, 120-347V, Bronze
Lumens Per Watt
126 lm/W
Efficacy (LPW)
126 lm/W
Lumens
22680/30240/37800
Power Factor
≥0.90
Fixture Rated Life
100,000 hr
Housing Finish
Aluminum
Finish
Bronze
Type
Area light
Indoor/Outdoor Usage
Outdoor
Watts
180.00/240.00/300.00 W
Operating Temperature (°C)
-40 to+50 °C

Dimensions

Manufacturers Warranty Length
5 yr
Overall Height
6 1/4 in
Overall Width
17 in
Overall Length
36 3/4 in
Nominal Length
36.73 in
Width
17.01 in
Dimensions
36.73x17.01x6.3 in
Height
6.30 in
Wire Rope Length
36 3/4 in
Length
36 3/4 in

Description

Street & Parking Lot Lights, Mount Type Pole, Slipfitter/Knuckle, Fixture Wattage 300 W, Light Technology LED, Color Temperature 1800K, 2200K, 2700K, Color Rendering Index 80, Voltage 120 to 347V AC, Rated Life 100,000 hr, Standards cULus, FCC, RoHS

Ratings & reviews