Floodlights, 2250 lm; 4500 lm, LED, 175 W

  • Mfr # FLOODLT2AS030UNHD8SC2BZP

  • Zoro # G416561284


product price:  $67.79
/ea

Key Features

Light Technology
LED
High Pressure Sodium Wattage Equivalency
175 W
Standards
cULus
Overall Width
6 3/4 in
For Location
Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLOODLT2AS030UNHD8SC2BZP
Zoro #
G416561284
UPC #
046135638602
Country of Origin
Viet Nam

Dimensions

Overall Width
6 3/4 in
Manufacturers Warranty Length
5 yr
Overall Height
1 7/8 in
Overall Length
9 1/4 in
Nominal Length
9.20 in
Dimensions
9.2x6.7x1.9 in
Width
6.7 in
Height
1.90 in

Details

Light Technology
LED
High Pressure Sodium Wattage Equivalency
175 W
Standards
cULus
For Location
Outdoor
Item
Flood light
Lumen Selectable
Selectable
Sensor Type
Photocell Included
Light Distribution Type - NEMA
NEMA 7x7
Light Output
2,250 lm, 4,500 lm
Socket Type
cULus listed to UL1598 standards, RoHs, FCC, IP65, wet location, DLC 5.1 Premium, NLB Trusted Warranty Program
Number of Lightheads
1
Operating Temperature - Minimum
-40 Degrees F
Mount Type
Yoke/Trunnion
Color Selectable
Selectable
Housing Color
Bronze
Operating Temperature - Maximum
122 Degrees F
Color Temperature
3000K, 4000K, 5000K
Voltage
120 V
Fixture Wattage
15 W, 25 W, 30 W
Metal Halide Wattage Equivalency
175 W
Color Rendering Index
80
Housing Material
Aluminum
Includes
1/2 in IPS, Trunnion
IP Rating
IP65
CRI
80
Efficacy (LPW)
150 lm/W
Mounting
Surface
Indoor/Outdoor Usage
Outdoor
Power Factor
≥0.90
Lumens
2250/3700/4500
Color Temp.
3000/4000/5000
Temp. Range
-40 °F to 122 °F
Total Harmonic Distortion
< 20 %
Lamp Type
SMD
Fixture Rated Life
100000
Finish
Bronze
Housing Finish
Aluminum
Watts
15.00/25.00/30.00 W

Description

Floodlights, Fixture Wattage 15 W, 25 W, 30 W, Voltage 120 to 347V AC, Light Technology LED, Mount Type Yoke/Trunnion, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Suggested Lamp Item No. Not Applicable, IP Rating IP65, Number of Lightheads 1, Socket Type cULus listed to UL1598 standards, RoHs, FCC, IP65, wet location, DLC 5.1 Premium, NLB Trusted Warranty Program, Standards cULus, FCC, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.