Floodlights, 30000 lm; 45000 lm, LED

  • Mfr # FLOODLT2AS300UNHD8SC2BZP

  • Zoro # G916066050


product price:  $304.99
/ea
Free Shipping & Returns

Key Features

Standards
cULus
Sensor Type
Photocell Included
Socket Type
cULus listed to UL1598 standards, RoHs, FCC, IP65, wet location, DLC 5.1 Premium, NLB Trusted Warranty Program
Includes
Slip Fitter, Trunnion
IP Rating
IP65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLOODLT2AS300UNHD8SC2BZP
Zoro #
G916066050
UPC #
046135638633
Country of Origin
Viet Nam

Dimensions

Manufacturers Warranty Length
5 yr
Overall Width
16 1/2 in
Overall Length
19 7/8 in
Overall Height
3 5/8 in
Height
3.60 in
Dimensions
19.9x16.5x3.6 in
Nominal Length
19.90 in
Width
16.5 in

Details

Standards
cULus
Sensor Type
Photocell Included
Socket Type
cULus listed to UL1598 standards, RoHs, FCC, IP65, wet location, DLC 5.1 Premium, NLB Trusted Warranty Program
Includes
Slip Fitter, Trunnion
IP Rating
IP65
Item
Flood light
Color Rendering Index
80
Color Temperature
3000/4000/5000
Fixture Wattage
200 W, 250 W, 300 W
Housing Material
Aluminum
Light Output
30,000 lm, 45,000 lm
Housing Color
Bronze
Voltage
120 V
Color Selectable
Selectable
Number of Lightheads
1
For Location
Outdoor
Lumen Selectable
Selectable
Light Technology
LED
Metal Halide Wattage Equivalency
1,000 W
Mount Type
Yoke/Trunnion
Operating Temperature - Maximum
122 Degrees F
Light Distribution Type - NEMA
NEMA 7x7
Operating Temperature - Minimum
-40 Degrees F
High Pressure Sodium Wattage Equivalency
1,000 W
Mounting
Surface
CRI
80
Lumens
30000/37500/45000
Lumens Per Watt
150 lm/W
Power Factor
≥0.90
Operating Temperature (°C)
-40 to+50 °C
Total Harmonic Distortion
< 20 %
Efficacy (LPW)
150 lm/W
Fixture Rated Life
100000
Color Temp.
3000/4000/5000
Features
Flood Light 2A, Selectable Wattage 200/250/300W, 120-347V, 0-10V Dim, 80 Cri, Selectable Cct 3000/4000/5000K, Bronze, Photocell
Housing Finish
Aluminum
Indoor/Outdoor Usage
Outdoor
Lamp Type
SMD
Finish
Bronze
Watts
200.00/250.00/300.00 W
Light Distribution
< 20 %
Temp. Range
-40 °F to 122 °F
Type
Flood light
Rated Life
100000
Fixture Mounting Location
Surface
Operating Temperature (°C)
-40 to+50 °C

Description

Floodlights, Fixture Wattage 200 W, 250 W, 300 W, Voltage 120 to 347V AC, Light Technology LED, Mount Type Yoke/Trunnion, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Suggested Lamp Item No. Not Applicable, IP Rating IP65, Number of Lightheads 1, Socket Type cULus listed to UL1598 standards, RoHs, FCC, IP65, wet location, DLC 5.1 Premium, NLB Trusted Warranty Program, Standards cULus, FCC, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.