Zoro Homepage

Floodlights, RoHS

  • Mfr # JELYJAR2AFROSTEDLENS Frosted lenses

  • Zoro # G216065913


product price: $16.15
/ea

Key Features

Standards
RoHS
Operating Temperature - Minimum
-40 Degrees F
Overall Height
14 1/8 in
Compatible Product Type
Jelly Jar Luminaries
Overall Width
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JELYJAR2AFROSTEDLENS Frosted lenses
Zoro #
G216065913
UPC #
046135642777
Country of Origin
China

Dimensions

Overall Height
14 1/8 in
Overall Width
4 1/2 in
Overall Length
5 5/8 in

Details

Item
Floodlights
Standards
RoHS
Operating Temperature - Minimum
-40 Degrees F
Compatible Product Type
Jelly Jar Luminaries
Accessory Type
Lens
Operating Temperature - Maximum
122 Degrees F
Compatible Manufacturer Part Number
62448

Description

Floodlights, Standards RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.