Hartwell 6-Light Outdoor Post Mounted Fixture, 15 in W x 125.5 H, Sand Black
- Mfr # 5019PHXXLS-536P-BK
- Zoro # G416290245
product price:Â
$
1,582.00
/ea
Free Shipping & Returns
Key Features
Finish
Sand Black
Lens Material
Glass
Width
15 in
Dimmable
Yes
Length
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5019PHXXLS-536P-BK
- Zoro #
- G416290245
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 15 in
- Length
- 15 in
- Height
- 125.5 in
Details
- Item
- Outdoor Post Mounted Fixture
- Finish
- Sand Black
- Lens Material
- Glass
- Dimmable
- Yes
- Number of Lamps
- 6
- Material of Construction
- Aluminum
- Standards
- ETL
- Series
- Hartwell
- Bulb Base Type
- Candelabra
- Watts
- 60W
- Rated Location
- Wet
- Shade Finish
- Clear seedy
Description
Capture traditional craftsman aesthetics with this Mission style six-light outdoor post mount fixture. From panes of clear seedy glass to its sand black finish, it lends inspired curb appeal to your home's exterior. A smooth, straight post completes the look, adding simplicity to the decorative details featured on the lantern itself.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.