Flourescent, 48 inch MOL, T12 rapid start amp, Rare Earth phosphor, 3000K 87 CRI
- Mfr # F40T12930ECO/21376
- Zoro # G023777665
product price:Â
$
9.99
/ea
Sold in multiples of 30 for
$299.70
Key Features
Color Temp
3000 K
Color Rendering Index
90
Bulb Dia.
1.591 inches
Lumens
2790
Bulb Shape
t12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F40T12930ECO/21376
- Zoro #
- G023777665
- UPC #
- -
- Country of Origin
- Indonesia
- Color Temp
- 3000 K
- Color Rendering Index
- 90
- Lumens
- 2790
- Bulb Shape
- t12
- Rated Life
- 20,000 hr
- Standards
- ANSI C78.81 - 2001
- Light Technology
- Fluorescent
- Light Color
- White
- Bulb Base Type
- Med Bi Pin
- Watts
- 40 W
- Wattage Equivalency
- 40 W
- Bulb Housing
- Glass
- CRI
- >= 80
- Lighting Technology
- Flourescent
- Color Temperature
- 3,000 K
Dimensions
- Bulb Dia.
- 1.591 inches
- Overall Length
- 48 inches
Description
40W, 48 inch MOL, T12 rapid start fluorescent lamp, Rare Earth phosphor, 3000K color temperature, 87 CRI. 2pk (DEC). VIVID Color: High CRI lamps for color critical applications.
Restrictions
This item has been restricted from sale in the following states:
VT, CO, HI, MA, DC, OR, WA, NJ
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.