Shop LEDVANCE/ SYLVANIA
See all product information
Create Account
20W, T12 preheat FL lamp, Designer Warm White phosphor, 3000K, 70 CRI
- Mfr # F20T12DSWRP/22252
- Zoro # G423777623
product price:Â
$
7.49
/ea
Sold in multiples of 6 for
$44.94
Key Features
Standards
ANSI C78.81 - 2001
Bulb Base Type
Medium Bipin
Overall Length
23.780 inches
Light Technology
Fluorescent
Bulb Dia.
1.591 inches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F20T12DSWRP/22252
- Zoro #
- G423777623
- UPC #
- -
- Country of Origin
- Indonesia
- Standards
- ANSI C78.81 - 2001
- Bulb Base Type
- Medium Bipin
- Light Technology
- Fluorescent
- Lumens
- 1300
- Color Temp
- 3000 K
- Rated Life
- 9,000 hr
- Color Rendering Index
- 70
- Bulb Shape
- T12
- Watts
- 20 W
- Lighting Technology
- Flourescent
- Bulb Housing
- Glass
- Color Temperature
- 3,000 K
- CRI
- 70
- Wattage Equivalency
- 20 W
- Light Color
- White
Dimensions
- Overall Length
- 23.780 inches
- Bulb Dia.
- 1.591 inches
- Nominal Length
- 24.000 inches
Description
20W, T12 preheat fluorescent lamp, Designer Warm White phosphor, 3000Kcolor temperature, 70 CRI
Restrictions
This item has been restricted from sale in the following states:
CA, CO, RI, OR, ME, HI, MN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.