Zoro Homepage

Fluorescent, 15 W, T8, Medium Bi-Pin (G13)

  • Mfr # F15T8/D

  • Zoro # G8180228


product price: $4.29
/ea
Sold in multiples of 24 for $102.96

Key Features

Voltage
Ballast Dependent
Watts
15 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F15T8/D
Zoro #
G8180228
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
18 in
Nominal Length
1 1/2 ft
Bulb Dia.
1 in

Details

Item
Linear Fluorescent Bulb
Voltage
Ballast Dependent
Watts
15 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
6500K
Dimmable
Yes
Lumens
700 lm
Rated Life
7,500 hr
Light Technology
Fluorescent
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Color Rendering Index
72
Light Appearance
(5000K & Above) Daylight
Bulb Primary Application
General Purpose
Shatter-Resistant
No
Bulb Designation
F15T8/D
Bulb Start Type
Preheat
Bulb Power Source
Requires Separate Ballast
Bulb UL Type
No UL Type
Light Color
White

Description

Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 72, Color Temperature 6500K, Lumens 700 lm, Light Technology Fluorescent, Nominal Length 1 1/2 ft, Shatter-Resistant No, Watts 15 W, Voltage Ballast Dependent, Bulb Start Type Preheat, Overall Length 18 in, Rated Life 7,500 hr, Bulb Power Source Requires Separate Ballast, Trade Number F15T8/D, Bulb Dia. 1 in, Dimmable Yes, Light Color White

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.