Zoro Homepage

Fluorescent, 28 W, T8, Medium Bi-Pin (G13)

  • Mfr # FO28835XPSSECO3

  • Zoro # G8208614


product price: $4.05
/ea
Sold in multiples of 30 for $121.50

Key Features

Voltage
120V AC
Watts
28 W
Bulb Shape
T8
Bulb Housing
Glass
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FO28835XPSSECO3
Zoro #
G8208614
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
48 in
Nominal Length
4 ft
Bulb Dia.
1 in
Nominal Length (in)
48.00 in
Actual Length (in)
47.78 in

Details

Item
Linear Fluorescent Bulb
Voltage
120V AC
Watts
28 W
Bulb Base Type
Medium Bipin
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
3500
Dimmable
Yes
Lumens
2,725 lm
Rated Life
40000
Light Technology
Fluorescent
Light Color
White
Color Rendering Index
85
Shatter-Resistant
No
Bulb Primary Application
General Purpose
High Output
No
Bulb Designation
FO28835XPSSECO3
Bulb UL Type
No UL Type
Light Appearance
(3500 to 4000K) Neutral
Bulb Start Type
Instant or Rapid
Bulb Power Source
Requires Separate Ballast
Standards
TCLP Compliant
Initial Lumens at 25C
2725
Mean Lumens at 25C
2590

Description

Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 85, Color Temperature 3500K, Lumens 2,725 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 28 W, Voltage 120V AC, Standards TCLP Compliant, Bulb Start Type Instant or Rapid, High Output No, Overall Length 48 in, Rated Life 40,000 hr, Trade Number FO28835XPSSECO3, Bulb Dia. 1 in, Dimmable Yes, Light Color White

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.