Zoro Homepage

Fluorescent, 32 W, T8, Medium Bi-Pin (G13)

  • Mfr # 22437

  • Zoro # G200690190


product price: $3.49
/ea
Sold in multiples of 30 for $104.70

Key Features

Bulb Shape
T8
Watts
32 W
Bulb Base Type
Medium Bi-Pin (G13)
Color Temperature
3500K
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22437
Zoro #
G200690190
UPC #
046135224379
Country of Origin
China

Dimensions

Overall Length
48 in
Bulb Dia.
1 in

Details

Bulb Shape
T8
Watts
32 W
Bulb Base Type
Medium Bi-Pin (G13)
Color Temperature
3500K
Dimmable
No
Light Technology
Fluorescent
ANSI Code
C78.81
CEE Certified
No
CA Title 20 Compliant
No
Shatter-Resistant
No
Light Appearance
(3500 to 4000K) Neutral
Bulb Power Source
Requires Separate Ballast
Item
Linear Fluorescent Bulb
Bulb Housing
Glass
Case Quantity
30
Rated Life
22,500 hr
Bulb Primary Application
General Purpose
Lumens
2,450 lm
Bulb Start Type
Instant or Rapid
Color Rendering Index
90
Standards
ANSI C78.81-2001, TCLP Compliant
Bulb Designation
FO32V35ECO 30/CS
Light Color
White
Wattage Equivalency
32W LFL
Bulb UL Type
No UL Type
Energy Star
No

Description

Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 90, Color Temperature 3500K, Lumens 2,450 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 32 W, Voltage Not Applicable, Standards ANSI C78.81-2001, TCLP Compliant, ANSI Code C78.81, Bulb Start Type Instant or Rapid, Overall Length 48 in, Rated Life 22,500 hr, Bulb Power Source Requires Separate Ballast, Trade Number FO32V35ECO 30/CS

Restrictions

View the Lighting Facts
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, NJ, NV, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.