Fluorescent, 8 W, T5, Miniature Bi-Pin (G5)
Mfr # F8T5/CW 25/CS
Zoro # G8209917
product price: $3.95
/eaSold in multiples of 25 for $98.75
Key Features
Voltage
120V AC
Watts
8 W
Bulb Base Type
Miniature Bi-Pin (G5)
Bulb Shape
T5
Bulb Housing
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F8T5/CW 25/CS
Zoro #
G8209917
UPC #
-
Country of Origin
China
Dimensions
Bulb Dia.
3/4 in
Nominal Length
1 ft
Overall Length
11-61/64 in
Details
Item
Linear Fluorescent Bulb
Voltage
120V AC
Watts
8 W
Bulb Base Type
Miniature Bi-Pin (G5)
Bulb Shape
T5
Bulb Housing
Glass
Color Temperature
4200K
Dimmable
No
Lumens
385 lm
Rated Life
7,500 hr
Light Technology
Fluorescent
Bulb Start Type
Preheat
Bulb Primary Application
General Purpose
Light Appearance
(3500 to 4000K) Neutral
Color Rendering Index
60
Light Color
White
Bulb Power Source
Requires Separate Ballast
Bulb Designation
F8T5/CW 25/CS
Bulb UL Type
No UL Type
Shatter-Resistant
No
Description
Linear Fluorescent Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 60, Color Temperature 4200K, Lumens 385 lm, Light Technology Fluorescent, Nominal Length 1 ft, Shatter-Resistant No, Watts 8 W, Voltage 120V AC, Bulb Start Type Preheat, Overall Length 11-61/64 in, Rated Life 7,500 hr, Trade Number F8T5/CW 25/CS, Bulb Dia. 3/4 in, Dimmable No, Light Color White
Restrictions
This item has been restricted from sale in the following states:
CA, CO, HI, ME, MN, OR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.