Garage Luminaire, LED, 3300 lm

  • Mfr # GARAG2A/055UNVD8SC2/10R5/WH/D

  • Zoro # G616560933


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Light Distribution Type - IESNA
Type V
Color Selectable
Selectable
Standards
FCC, High DLC, cULus, RoHS, FCC
Housing Color
White
Manufacturers Warranty Length
5 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GARAG2A/055UNVD8SC2/10R5/WH/D
Zoro #
G616560933
UPC #
046135617492
Country of Origin
China

Dimensions

Manufacturers Warranty Length
5 yr
Overall Height
3 1/8 in
Overall Width
10 1/16 in

Details

Item
Garage Luminaire
Light Distribution Type - IESNA
Type V
Color Selectable
Selectable
Standards
FCC, High DLC, cULus, RoHS, FCC
Housing Color
White
Color Temperature
3000K
Fixture Wattage
55 W
Housing Material
Aluminum
Operating Temperature - Maximum
113 Degrees F
Light Output
7,500 lm
Incandescent Wattage Equivalency
400 W
Power Source
Hardwired
Light Technology
LED
Color Rendering Index
80
For Location
Outdoor
Rated Life
100,000 hr
Low Pressure Sodium Wattage Equivalency
150 W
Metal Halide Wattage Equivalency
150 W
High Pressure Sodium Wattage Equivalency
150 W
Includes Lamp
Integrated
Operating Temperature - Minimum
-22 Degrees F
Fixture Lens Material
Polycarbonate
IP Rating
IP65
Voltage
120 to 277V AC

Description

Garage Luminaire, Color Temperature 3000K, Color Rendering Index 80, Fixture Wattage 55 W, Voltage 120 to 277V AC, Light Technology LED, Fixture Shape Round, Rated Life 100,000 hr, Fixture Lens Material Polycarbonate, Includes Lamp Integrated, Standards FCC, High DLC, cULus, RoHS, FCC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.