Garage Luminaire, LED, 9375 lm

  • Mfr # GARAG2A/040UNVD8SC2/10R5/WH/D

  • Zoro # G616065698


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Fixture Lens Material
Polycarbonate
Housing Material
Aluminum
Rated Life
100,000 hr
Color Temperature
3000/4000/5000
Housing Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GARAG2A/040UNVD8SC2/10R5/WH/D
Zoro #
G616065698
UPC #
046135617485
Country of Origin
Viet Nam

Dimensions

Overall Width
10 1/16 in
Manufacturers Warranty Length
5 yr
Overall Height
3 1/8 in
Height
3.11 in
Width
10.04 in
Dimensions
3.11 in
Reflector Dia.
10.04 in

Details

Fixture Lens Material
Polycarbonate
Housing Material
Aluminum
Rated Life
100,000 hr
Color Temperature
3000/4000/5000
Housing Color
White
IP Rating
IP65
Color Rendering Index
80
Item
Garage Luminaire
Voltage
120 V
Standards
cULus
Color Selectable
Selectable
Low Pressure Sodium Wattage Equivalency
100 W
Operating Temperature - Minimum
-22 Degrees F
Operating Temperature - Maximum
113 Degrees F
Light Technology
LED
Fixture Wattage
40 W
Incandescent Wattage Equivalency
360 W
Power Source
Hardwired
For Location
Outdoor
Light Output
5,333 lm
Metal Halide Wattage Equivalency
100 W
Includes Lamp
Integrated
High Pressure Sodium Wattage Equivalency
100 W
Light Distribution Type - IESNA
Type V
Lamp Type
SMD
Type
Surface
Lumens
5333
Power Factor
0.9
Description/Special Features
Garag2A, 40W, 120-277V, 80+ Cri, Selectable Cct, 10In Diam,Daylight/Motion Sensor, White Painted
Connectors
Flying leads
Mounting
Surface
Total Harmonic Distortion (THD)
0.2
Operating Temperature (°C)
-30 to +45 °C
Lumens Per Watt
138 lm/W
Lamp Life
100000
Service Life Rating
100000
Housing Finish
White
Indoor/Outdoor
Outdoor
Max. Fixture Wattage
40 w
Operating Temperature (°C)
-30 to +45 °C

Description

Garage Luminaire, Color Temperature 3000K, Color Rendering Index 80, Fixture Wattage 40 W, Voltage 120 to 277V AC, Light Technology LED, Fixture Shape Round, Rated Life 100,000 hr, Fixture Lens Material Polycarbonate, Includes Lamp Integrated, Standards FCC, High DLC, cULus, RoHS, FCC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.