Zoro Homepage

HID, 1,000 W, ET25, Mogul Screw (E39)

  • Mfr # LU1000/ECO

  • Zoro # G8180325


product price: $63.25
/ea

Key Features

Voltage
250V
Bulb Base Type
Mogul Screw (E39)
Bulb Beam Angle
360 Degrees
Bulb Shape
ET25
Watts
1,000 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LU1000/ECO
Zoro #
G8180325
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
15 1/8 in
Bulb Dia.
3 1/10 in

Details

Voltage
250V
Bulb Base Type
Mogul Screw (E39)
Bulb Beam Angle
360 Degrees
Bulb Shape
ET25
Watts
1,000 W
Item
HID Bulb
Standards
3-5/64 in
Bulb Designation
LU1000ECO
Bulb Finish
Clear
For Enclosed Fixtures
Yes
Bulb Operating Position
Universal Burning
Color Rendering Index
22
Lumens
130,000 lm
Light Technology
High Pressure Sodium
Color Temperature
2100K
Rated Life
24,000 hr
Shatter-Resistant
No
Trade Number
LU1000ECO
High Output
Yes
Light Color
White
Dimmable
No
Bulb Housing
Glass

Description

HID Bulb, Bulb Base Type Mogul Screw (E39), Bulb Dia. 3 1/10 in, Bulb Housing Glass, Bulb Shape ET25, Color Rendering Index 22, Color Temperature 2100K, Lumens 130,000 lm, Light Technology High Pressure Sodium, Overall Length 15 1/8 in, Shatter-Resistant No, Voltage 250V, Watts 1,000 W, Bulb Beam Angle 360 Degrees , Bulb Finish Clear, Rated Life 24,000 hr, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Universal Burning, Standards 3-5/64 in, Trade Number LU1000ECO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.