Zoro Homepage

HID, 1,500 W, BT56, Mogul Screw (E39)

  • Mfr # M1500/BU-HOR

  • Zoro # G1495327


product price: $72.19
/ea

Key Features

Voltage
268V
Bulb Base Type
Mogul Screw (E39)
Bulb Beam Angle
360 Degrees
Bulb Shape
BT56
Watts
1,500 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1500/BU-HOR
Zoro #
G1495327
UPC #
-
Country of Origin
Mexico

Dimensions

Bulb Dia.
7 in
Overall Length
15 3/8 in

Details

Voltage
268V
Bulb Base Type
Mogul Screw (E39)
Bulb Beam Angle
360 Degrees
Bulb Shape
BT56
Watts
1,500 W
Item
HID Bulb
Color Temperature
4000K
For Enclosed Fixtures
Yes
Lumens
170,000 lm
Standards
ANSI
ANSI Code
M48/E
Trade Number
M1500BUHOR
Bulb Operating Position
Universal Burning
Rated Life
3,000 hr
Light Technology
Metal Halide
Bulb Finish
Clear
Bulb Designation
M1500BUHOR
Color Rendering Index
70
Shatter-Resistant
No
High Output
Yes
Light Color
White
Dimmable
No
Bulb Housing
Glass
Bulb Power Source
Requires Separate Ballast

Description

HID Bulb, Bulb Base Type Mogul Screw (E39), Bulb Dia. 7 in, Bulb Housing Glass, Bulb Shape BT56, Color Rendering Index 70, Color Temperature 4000K, Lumens 170,000 lm, Light Technology Metal Halide, Overall Length 15 3/8 in, Shatter-Resistant No, Voltage 268V, Watts 1,500 W, Bulb Beam Angle 360 Degrees , Bulb Finish Clear, Rated Life 3,000 hr, ANSI Code M48/E, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Universal Burning, Standards ANSI, Trade Number M1500BUHOR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.