Shop LEDVANCE/ SYLVANIA
See all product information
Create Account
HID, 150 W, ED17, Medium Screw (E26)
- Mfr # M150/U/MED
- Zoro # G1385007
product price:Â
$
35.55
/ea
Key Features
Voltage
Ballast Dependant
Bulb Base Type
Medium Screw (E26)
Bulb Beam Angle
360 Degrees
Bulb Shape
ED17
Watts
150 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M150/U/MED
- Zoro #
- G1385007
- UPC #
- -
- Country of Origin
- China
- Voltage
- Ballast Dependant
- Bulb Base Type
- Medium Screw (E26)
- Bulb Beam Angle
- 360 Degrees
- Bulb Shape
- ED17
- Watts
- 150 W
- Item
- HID Bulb
- Standards
- ANSI
- Lumens
- 14,000 lm
- Bulb Finish
- Clear
- Light Technology
- Metal Halide
- Rated Life
- 12,000 hr
- Color Temperature
- 4000K
- For Enclosed Fixtures
- Yes
- Shatter-Resistant
- No
- ANSI Code
- M102/E
- Trade Number
- M150UMED
- Color Rendering Index
- 65
- Bulb Designation
- M150UMED
- Bulb Operating Position
- Universal Burning
- High Output
- Yes
- Light Color
- White
- Dimmable
- No
- Bulb Housing
- Glass
Dimensions
- Overall Length
- 5 3/8 in
- Bulb Dia.
- 2 1/10 in
- Wire Rope Length
- 5 3/8 in
- Length
- 5 3/8 in
Description
HID Bulb, Bulb Base Type Medium Screw (E26), Bulb Dia. 2 1/10 in, Bulb Housing Glass, Bulb Shape ED17, Color Rendering Index 65, Color Temperature 4000K, Lumens 14,000 lm, Light Technology Metal Halide, Overall Length 5 3/8 in, Shatter-Resistant No, Voltage Ballast Dependant, Watts 150 W, Bulb Beam Angle 360 Degrees , Bulb Finish Clear, Rated Life 12,000 hr, ANSI Code M102/E, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Universal Burning, Standards ANSI, Trade Number M150UMED
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.