11 W S14 Specialty Incandescent Bulb E26 (Medium) Clear 1 pk
- Mfr # 0354000
- Zoro # G5508950
Key Features
Specifications
Details
- MFR #
- 0354000
- Zoro #
- G5508950
- UPC #
- 30721035401
- Country of Origin
- China
- Voltage
- 130
- Watts
- 11
- Bulb Base Type
- E26 (Medium)
- Bulb Shape
- S14
- Color Temperature
- 2700K
- Lumens
- 63
Description
Westinghouse incandescent general service light bulbs are perfect for general or specified lighting purposes and come in a variety of shapes, styles and wattages. To help you find the right bulb for the right application, see Westinghouse full offering of general service light bulbs including nightlights, sign lights, tubular and microwave varieties. General service light bulbs are available with medium, intermediate, candelabra and double contact bayonet screw bases making them compatible for use with standard household fixtures and appliances -- everything from curio cabinets, picture lights and microwaves to outdoor signs and scoreboards. Product reference number 03540. *
- • Last up to an average 2500 hours
- • Perfect for use in outdoor signs, scoreboards and microwaves
- • Completely dimmable
- •
- •
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.