Zoro Homepage

HID, 20 W, T4, 2-Pin (GU6.5)

  • Mfr # MC20TF/U/GU6.5/830

  • Zoro # G8210048


product price: $52.79
/ea

Key Features

Voltage
95V
Bulb Base Type
2-Pin (GU6.5)
Bulb Beam Angle
360 Degrees
Bulb Shape
T4
Watts
20 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC20TF/U/GU6.5/830
Zoro #
G8210048
UPC #
-
Country of Origin
China

Dimensions

Bulb Dia.
1/2 in
Overall Length
2 3/8 in

Details

Voltage
95V
Bulb Base Type
2-Pin (GU6.5)
Bulb Beam Angle
360 Degrees
Bulb Shape
T4
Watts
20 W
Item
HID Bulb
Bulb Designation
MC20TFUGU6.5830
For Enclosed Fixtures
Yes
ANSI Code
C156/E
Standards
ANSI
Color Temperature
3000K
Rated Life
15,000 hr
Bulb Operating Position
Universal Burning
Light Technology
Metal Halide
Color Rendering Index
85
Shatter-Resistant
No
Lumens
1,700 lm
Trade Number
MC20TFUGU6.5830
Bulb Finish
Clear
High Output
Yes
Bulb Housing
Glass
Dimmable
No
Light Color
White

Description

HID Bulb, Bulb Base Type 2-Pin (GU6.5), Bulb Dia. 1/2 in, Bulb Housing Glass, Bulb Shape T4, Color Rendering Index 85, Color Temperature 3000K, Lumens 1,700 lm, Light Technology Metal Halide, Overall Length 2 3/8 in, Shatter-Resistant No, Voltage 95V, Watts 20 W, Bulb Beam Angle 360 Degrees , Bulb Finish Clear, Rated Life 15,000 hr, ANSI Code C156/E, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Universal Burning, Standards ANSI, Trade Number MC20TFUGU6.5830, High Output Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.