Zoro Homepage

HID, 70 W, ED17, Medium Screw (E26)

  • Mfr # M70/U/MED

  • Zoro # G1385232


product price: $28.69
/ea

Key Features

Voltage
85V
Bulb Base Type
Medium Screw (E26)
Bulb Beam Angle
360 Degrees
Bulb Shape
ED17
Watts
70 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M70/U/MED
Zoro #
G1385232
UPC #
-
Country of Origin
Mexico

Dimensions

Bulb Dia.
2 1/10 in
Overall Length
5 3/8 in

Details

Voltage
85V
Bulb Base Type
Medium Screw (E26)
Bulb Beam Angle
360 Degrees
Bulb Shape
ED17
Watts
70 W
Item
HID Bulb
Trade Number
M70UMED
Lumens
6,000 lm
For Enclosed Fixtures
Yes
Light Technology
Metal Halide
Bulb Designation
M70UMED
Color Temperature
4000K
Bulb Operating Position
Universal Burning
ANSI Code
M98/E
Rated Life
12,000 hr
Shatter-Resistant
No
Standards
ANSI
Bulb Finish
Clear
Color Rendering Index
65
High Output
Yes
Dimmable
No
Bulb Housing
Glass
Light Color
White

Description

HID Bulb, Bulb Base Type Medium Screw (E26), Bulb Dia. 2 1/10 in, Bulb Housing Glass, Bulb Shape ED17, Color Rendering Index 65, Color Temperature 4000K, Lumens 6,000 lm, Light Technology Metal Halide, Overall Length 5 3/8 in, Shatter-Resistant No, Voltage 85V, Watts 70 W, Bulb Beam Angle 360 Degrees , Bulb Finish Clear, Rated Life 12,000 hr, ANSI Code M98/E, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Universal Burning, Standards ANSI, Trade Number M70UMED, High Output Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.