Zoro Homepage

HID, 70 W, ED17, Medium Screw (E26)

  • Mfr # MP70/U/MED

  • Zoro # G1494347


product price: $28.49
/ea

Key Features

Voltage
85V
Bulb Base Type
Medium Screw (E26)
Bulb Beam Angle
360 Degrees
Bulb Shape
ED17
Watts
70 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP70/U/MED
Zoro #
G1494347
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
5 3/8 in
Bulb Dia.
2 1/10 in

Details

Voltage
85V
Bulb Base Type
Medium Screw (E26)
Bulb Beam Angle
360 Degrees
Bulb Shape
ED17
Watts
70 W
Item
HID Bulb
Bulb Designation
MP70/U/MED
Light Technology
Metal Halide
For Enclosed Fixtures
Yes
Color Rendering Index
75
Shatter-Resistant
No
Bulb Operating Position
Universal Burning
Color Temperature
3000K
Trade Number
MP70/U/MED
Rated Life
10,000 hr
Bulb Finish
Clear
ANSI Code
M98/O
Standards
ANSI
Lumens
5,200 lm
High Output
Yes
Light Color
White
Dimmable
No
Bulb Housing
Glass

Description

HID Bulb, Bulb Base Type Medium Screw (E26), Bulb Dia. 2 1/10 in, Bulb Housing Glass, Bulb Shape ED17, Color Rendering Index 75, Color Temperature 3000K, Lumens 5,200 lm, Light Technology Metal Halide, Overall Length 5 3/8 in, Shatter-Resistant No, Voltage 85V, Watts 70 W, Bulb Beam Angle 360 Degrees , Bulb Finish Clear, Rated Life 10,000 hr, ANSI Code M98/O, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Universal Burning, Standards ANSI, Trade Number MP70/U/MED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.