Shop LEDVANCE/ SYLVANIA
See all product information
Create Account
Incandescent G40 Decor Bulb Shape Soft White Medium Aluminum Base100 Watt 120 Volt
- Mfr # 100G40/W/3/RP-120V/15793
- Zoro # G623777638
product price:Â
$
9.49
/ea
Sold in multiples of 3 for
$28.47
Key Features
Bulb Base Type
Medium Aluminum
Bulb Housing
Glass
Lumens
1050
Wattage Equivalency
100W
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 100G40/W/3/RP-120V/15793
- Zoro #
- G623777638
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- Medium Aluminum
- Bulb Housing
- Glass
- Lumens
- 1050
- Wattage Equivalency
- 100W
- Voltage
- 120V
- Color Temperature
- 2850K
- Watts
- 100W
- Bulb Shape
- G40
- Lighting Technology
- Incandescent
- Rated Life
- 2,500 HR
- Color
- Blanc
- CRI
- 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.