Shop LEDVANCE/ SYLVANIA
See all product information
Create Account
Incandescent C7 Bulb Shape Night Light Clear Finish Candelabra Base4Watt 120V
- Mfr # 4C7/BL/4PK-120V/13549
- Zoro # G223777656
product price:Â
$
0.69
/ea
Sold in multiples of 48 for
$33.12
Key Features
Watts
4W
Lumens
15
Bulb Shape
C7
Bulb Base Type
Candelabra
Wattage Equivalency
4W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4C7/BL/4PK-120V/13549
- Zoro #
- G223777656
- UPC #
- -
- Country of Origin
- China
Details
- Watts
- 4W
- Lumens
- 15
- Bulb Shape
- C7
- Bulb Base Type
- Candelabra
- Wattage Equivalency
- 4W
- Color Temperature
- 2850K
- CRI
- 100
- Voltage
- 120V
- Lighting Technology
- Incandescent
- Color
- Clear
- Bulb Housing
- Glass
- Rated Life
- 3,000 HR
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.