Incandescent G16.5 Decor Bulb Shape Clear Finish Candelabra Base 25Watt120Volt
- Mfr # 25G16.5C/BL-120V/13625
- Zoro # G623777607
product price:Â
$
1.99
/ea
Sold in multiples of 12 for
$23.88
Key Features
Lighting Technology
Incandescent
Bulb Shape
G16.5
Bulb Base Type
Candelabra
Color
Clear
Color Temperature
2850K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25G16.5C/BL-120V/13625
- Zoro #
- G623777607
- UPC #
- -
- Country of Origin
- China
- Lighting Technology
- Incandescent
- Bulb Shape
- G16.5
- Bulb Base Type
- Candelabra
- Color
- Clear
- Color Temperature
- 2850K
- Voltage
- 120V
- Lumens
- 180
- Rated Life
- 1,500 HR
- Watts
- 25W
- Wattage Equivalency
- 25W
- Bulb Housing
- Glass
- CRI
- 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.