Incandescent C7 Bulb Shape Night Light White Finish Candelabra Base7Watt 120V
- Mfr # 7C7/W/BL/4PK-120V/13544
- Zoro # G623777645
product price:Â
$
0.59
/ea
Sold in multiples of 48 for
$28.32
Key Features
Bulb Shape
C7
Watts
7W
Lighting Technology
Incandescent
Color
Blanc
CRI
100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7C7/W/BL/4PK-120V/13544
- Zoro #
- G623777645
- UPC #
- -
- Country of Origin
- China
- Bulb Shape
- C7
- Watts
- 7W
- Lighting Technology
- Incandescent
- Color
- Blanc
- CRI
- 100
- Bulb Housing
- Glass
- Rated Life
- 3,000 HR
- Bulb Base Type
- E12
- Color Temperature
- 2850K
- Voltage
- 120V
- Wattage Equivalency
- 7W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.