Shop LEDVANCE/ SYLVANIA
See all product information
Create Account
Incandescent A15 Bulb Shape White Medium Aluminum Base 15Watt 120Volt Bulbs
- Mfr # 15A15WRP/10015
- Zoro # G623777652
product price:Â
$
1.99
/ea
Sold in multiples of 24 for
$47.76
Key Features
Color
Soft White
Bulb Shape
A15
Wattage Equivalency
15W
Watts
15W
Rated Life
2,500 HR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15A15WRP/10015
- Zoro #
- G623777652
- UPC #
- -
- Country of Origin
- United States
Details
- Color
- Soft White
- Bulb Shape
- A15
- Wattage Equivalency
- 15W
- Watts
- 15W
- Rated Life
- 2,500 HR
- Voltage
- 120V
- Lighting Technology
- Incandescent
- Bulb Base Type
- Medium
- Bulb Housing
- Glass
- CRI
- 100
- Lumens
- 65
- Color Temperature
- 2850K
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.