Incandescent A19 Bulb Shape Transparent Green Finish Medium Brass Base, 25Watt 125Volt
- Mfr # 25A19TGRP-125V/11714
- Zoro # G623777676
product price:Â
$
1.99
/ea
Sold in multiples of 6 for
$11.94
Key Features
Color
Green
Lighting Technology
Incandescent
Bulb Housing
Glass
Wattage Equivalency
25W
Watts
25W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25A19TGRP-125V/11714
- Zoro #
- G623777676
- UPC #
- -
- Country of Origin
- China
Details
- Color
- Green
- Lighting Technology
- Incandescent
- Bulb Housing
- Glass
- Wattage Equivalency
- 25W
- Watts
- 25W
- CRI
- 100
- Bulb Base Type
- Medium Brass
- Color Temperature
- 2850K
- Voltage
- 125V
- Rated Life
- 3,000 HR
- Bulb Shape
- A19
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.