Incandescent PS30 Bulb Shape Inside Frost Finish Medium Aluminum Base300Watt 120Volt
- Mfr # 300M/IF/RP-120V/15735
- Zoro # G223777663
product price:Â
$
8.79
/ea
Sold in multiples of 12 for
$105.48
Key Features
Color
Inside Frost
Lighting Technology
Incandescent
Bulb Base Type
E26 Medium
Watts
300W
Bulb Housing
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 300M/IF/RP-120V/15735
- Zoro #
- G223777663
- UPC #
- -
- Country of Origin
- China
Details
- Color
- Inside Frost
- Lighting Technology
- Incandescent
- Bulb Base Type
- E26 Medium
- Watts
- 300W
- Bulb Housing
- Glass
- CRI
- 100
- Lumens
- 5860
- Bulb Shape
- PS30
- Voltage
- 120V
- Color Temperature
- 2850K
- Wattage Equivalency
- 300W
- Rated Life
- 750 HR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.