Incandescent R14 Reflector Lamp Inside Frost Finish Medium AluminumBase 40Watt 120Volt
- Mfr # 40R14/RP-120V/14819
- Zoro # G623777669
product price:Â
$
2.15
/ea
Sold in multiples of 6 for
$12.90
Key Features
Wattage Equivalency
40W
Color Temperature
2850K
Bulb Base Type
Medium
Bulb Shape
R14
Lumens
185
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40R14/RP-120V/14819
- Zoro #
- G623777669
- UPC #
- -
- Country of Origin
- China
Details
- Wattage Equivalency
- 40W
- Color Temperature
- 2850K
- Bulb Base Type
- Medium
- Bulb Shape
- R14
- Lumens
- 185
- Color
- Reflector
- Rated Life
- 1,500 HR
- CRI
- 100
- Bulb Housing
- Glass
- Watts
- 40W
- Lighting Technology
- Incandescent
- Voltage
- 120V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.