Incandescent T7 Bulb Shape Clear Finish Intermediate Base 15Watt120Volt
- Mfr # 15T7N/BL-120V/18174
- Zoro # G323777662
product price:Â
$
1.69
/ea
Sold in multiples of 12 for
$20.28
Key Features
CRI
100
Lighting Technology
Incandescent
Rated Life
1,000 HR
Lumens
115
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15T7N/BL-120V/18174
- Zoro #
- G323777662
- UPC #
- -
- Country of Origin
- China
Details
- CRI
- 100
- Lighting Technology
- Incandescent
- Rated Life
- 1,000 HR
- Lumens
- 115
- Color
- Clear
- Bulb Housing
- Glass
- Color Temperature
- 2850K
- Watts
- 15W
- Bulb Shape
- T7
- Wattage Equivalency
- 15W
- Bulb Base Type
- Intermediate
- Voltage
- 120V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.