InstantStartElectBallast, Instant, 1PK

  • Mfr # 75861/LHE2X32T8UNVISNSCB 10/CS 1/SKU

  • Zoro # G113639279


product price: $25.65
/ea

Key Features

Ballast Type
Electronic
Ballast Start Type
Instant
Dimming Range
No Dimming
Height
7/8 in
Wiring Type
Parallel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75861/LHE2X32T8UNVISNSCB 10/CS 1/SKU
Zoro #
G113639279
UPC #
046135758614
Country of Origin
China

Dimensions

Height
7/8 in
Length
9 1/2 in
Width
1 1/4 in

Details

Ballast Type
Electronic
Ballast Start Type
Instant
Dimming Range
No Dimming
Item
Instant Start Electronic Ballast
Wiring Type
Parallel
Thermal Protection
Class P
Total Harmonic Distortion
10 %
Min. Starting Temp.
0 Degrees F
Frequency
50/60 Hz
Dimming Method
No Dimming
Max. Bulb Watts
32 W
Ballast Bulb Type
T8
Lamp Types Supported
(1 or 2) F25T8, (1 or 2) F32T8, (1 or 2) FB28T8, (1) F40T8, (2) F32T8U
Dimming Type
No Dimming
Input Voltage
120 to 277V AC
Standards
ANSI C62.41, CEC, RoHS, UL Listed
Brand and Series
LEDVANCE

Description

Electronic, Instant Start Electronic Ballast, Ballast Start Type Instant, Input Voltage 120 to 277V AC, Max. Bulb Watts 32 W, Ballast Bulb Type T8, Dimming Type No Dimming, Dimming Method No Dimming, Dimming Range No Dimming, Min. Starting Temp. 0 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.