Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lamp, FO48 / 835 / XP / ECO 28W OCTRON

  • Mfr # 21599

  • Zoro # G315832478


product price: $7.19
/ea
Sold in multiples of 24 for $172.56

Key Features

Rated Life
18000
Bulb Shape
T8
Nominal Length (mm)
1168.4 mm
Length
46 in
Mean Lumens at 25C
2680
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21599
Zoro #
G315832478
UPC #
046135215995
Country of Origin
China

Dimensions

Nominal Length (mm)
1168.4 mm
Length
46 in
Actual Length
46 in

Details

Rated Life
18000
Bulb Base Type
Single Pin
Bulb Shape
T8
Mean Lumens at 25C
2680
Watts
28 W
Color Rendering Index
85
Color Temperature
3500
Lumens
2850

Description

Lamp,FO48 / 835 / XP / ECO 28W OCTRON

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.