Zoro Homepage

Lamp, FO72 / 835 / XP / ECO 3500k 85CRI

  • Mfr # 21598

  • Zoro # G515832513


product price: $9.79
/ea
Sold in multiples of 24 for $234.96

Key Features

Diameter (in)
1.096 in
Bulb Base Type
Single Pin
Bulb Shape
T8
Color Temperature
3500
Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21598
Zoro #
G515832513
UPC #
046135215988
Country of Origin
China

Dimensions

Diameter (in)
1.096 in
Length
72 in
Nominal Length (mm)
1828.8 mm
Actual Length
72 in

Details

Bulb Base Type
Single Pin
Bulb Shape
T8
Color Temperature
3500
Watts
44 W
Rated Life
18000
Mean Lumens at 25C
4370
Color Rendering Index
85
Lumens
4650

Description

Lamp,FO72 / 835 / XP / ECO 3500k 85CRI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.