Zoro Homepage

LED, 14 W, A19, Medium Screw (E26)

  • Mfr # 79294

  • Zoro # G700720571


product price: $9.59
/ea
Sold in multiples of 6 for $57.54

Key Features

Voltage
120V AC
Watts
14 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79294
Zoro #
G700720571
UPC #
046135792946
Country of Origin
China

Dimensions

Length
4 1/3 in
Overall Length
4 1/3 in
Bulb Dia.
2 3/8 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
14 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Plastic
Color Temperature
5000K
Dimmable
No
Lumens
1,500 lm
Rated Life
11,000 hr
Light Technology
LED
Rough Service
No
Shatter-Resistant
Yes
Bulb Primary Application
General Purpose, Recessed
Wattage Equivalency
100W INC
Bulb Beam Angle
0 Degrees
Bulb Designation
LED14A19F85010YVRP
Bulb Finish
Frosted
Light Color
White
Bulb Operating Temp. Range
-20 Degrees to 45 Degrees C
Color Rendering Index
80
CA Title 20 Compliant
No
Compliance Type
No
Dimming Method
No Dimming
Dimming Type
No Dimming
Lighting Certification
Unrated
Incandescent Wattage Equivalency
100 W
Maximum Operating Temperature
113 Degrees F
Lumen Selectable
No
Bulb Minimum Starting Temperature
-4 Degrees F
Color Selectable
No

Description

LED,14 W,A19,Medium Screw (E26)

Restrictions

View the Lighting Facts
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.