Zoro Homepage

LED, 8.5 W, A19, Medium Screw (E26)

  • Mfr # 73885

  • Zoro # G400720581


product price: $3.65
/ea
Sold in multiples of 6 for $21.90

Key Features

Voltage
120V AC
Watts
8.5 W
Bulb Shape
A19
Bulb Housing
Plastic
Color Temperature
2700K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73885
Zoro #
G400720581
UPC #
046135738852
Country of Origin
China

Dimensions

Length
4 1/6 in
Overall Length
4 1/6 in
Bulb Dia.
2 3/8 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
8.5 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Plastic
Color Temperature
2700K
Dimmable
No
Lumens
800 lm
Rated Life
11,000 hr
Light Technology
LED
Bulb Finish
Frosted
Bulb Designation
LED8.5A19F82710YVRP
Light Color
White
Bulb Beam Angle
0 Degrees
Color Rendering Index
80
Rough Service
No
Wattage Equivalency
60W
Bulb Operating Temp. Range
-4 Degrees to 104 Degrees F
Bulb Primary Application
General Purpose, Recessed
Shatter-Resistant
Yes
CA Title 20 Compliant
No
Compliance Type
No
Dimming Method
No Dimming
Lighting Certification
Unrated
Dimming Type
No Dimming
Incandescent Wattage Equivalency
60 W
Color Selectable
No
Lumen Selectable
No
Bulb Minimum Starting Temperature
-4 Degrees F
Maximum Operating Temperature
104 Degrees F

Description

LED,8.5 W,A19,Medium Screw (E26)

Restrictions

View the Lighting Facts
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.