LED A19, 12W 80CRI, 1100 Lumen, 5000K, 11000 Life, E26 MediumBase, FROSTED Finish
- Mfr # LED12A19F85010YVRP4 24/CS 4/SKU
- Zoro # G823777629
product price:Â
$
1.39
/ea
Sold in multiples of 24 for
$33.36
Key Features
Rated Life
11,000 hr
Wattage Equivalency
75 W
Lighting Technology
LED
Dimmable
No
Color Temperature
5000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LED12A19F85010YVRP4 24/CS 4/SKU
- Zoro #
- G823777629
- UPC #
- -
- Country of Origin
- China
Details
- Rated Life
- 11,000 hr
- Wattage Equivalency
- 75 W
- Lighting Technology
- LED
- Dimmable
- No
- Color Temperature
- 5000 K
- Bulb Housing
- Plastics
- Lumens
- 1100
- CRI
- 80
- Light Color
- Frosted
- Bulb Base Type
- E26 Medium
- Bulb Shape
- A19
- Voltage
- 120V
- Watts
- 12 W
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.