Shop LEDVANCE/ SYLVANIA
See all product information
Create Account
LED A19, 14W, 80CRI, 1500 Lumen, 2700K, 11000 Life, E26 MediumBase, FROSTED Finish
- Mfr # LED14A19F82710YVRP4 24/CS 4/SKU
- Zoro # G723777682
product price:Â
$
2.15
/ea
Sold in multiples of 24 for
$51.60
Key Features
Lighting Technology
LED
Wattage Equivalency
100 W
Rated Life
11,000 hr
CRI
80
Bulb Housing
Plastics
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED14A19F82710YVRP4 24/CS 4/SKU
- Zoro #
- G723777682
- UPC #
- -
- Country of Origin
- Kazakhstan
- Lighting Technology
- LED
- Wattage Equivalency
- 100 W
- Rated Life
- 11,000 hr
- Color Temperature
- 2700 K
- Lumens
- 1500
- CRI
- 80
- Bulb Housing
- Plastics
- Light Color
- Frosted
- Watts
- 14 W
- Dimmable
- No
- Voltage
- 120V
- Bulb Base Type
- E26 Medium
- Bulb Shape
- A19
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.