LED A19, 14W 80CRI, 1500 Lumen, 3500K, 11000 Life, E26 MediumBase, FROSTED Finish
- Mfr # LED14A19F83510YVRP4 24/CS 4/SKU
- Zoro # G323777617
product price:Â
$
1.79
/ea
Sold in multiples of 24 for
$42.96
Key Features
Light Color
Frosted
Bulb Housing
Plastics
Rated Life
11,000 hr
CRI
80
Watts
14 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED14A19F83510YVRP4 24/CS 4/SKU
- Zoro #
- G323777617
- UPC #
- -
- Country of Origin
- Thailand
- Light Color
- Frosted
- Bulb Housing
- Plastics
- Rated Life
- 11,000 hr
- CRI
- 80
- Color Temperature
- 3500 K
- Watts
- 14 W
- Voltage
- 120V
- Bulb Shape
- A19
- Dimmable
- No
- Wattage Equivalency
- 100 W
- Bulb Base Type
- E26 Medium
- Lumens
- 1500
- Lighting Technology
- LED
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.