LED A19, 14W 80CRI, 1500 Lumen, 5000K, 11000 Life, E26 MediumBase, FROSTED Finish
- Mfr # LED14A19F85010YVRP4 24/CS 4/SKU
- Zoro # G223777601
product price:Â
$
1.99
/ea
Sold in multiples of 24 for
$47.76
Key Features
CRI
80
Dimmable
No
Voltage
120V
Bulb Base Type
E26 Medium
Light Color
Frosted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED14A19F85010YVRP4 24/CS 4/SKU
- Zoro #
- G223777601
- UPC #
- -
- Country of Origin
- Kazakhstan
- CRI
- 80
- Dimmable
- No
- Voltage
- 120V
- Bulb Base Type
- E26 Medium
- Light Color
- Frosted
- Lighting Technology
- LED
- Bulb Shape
- A19
- Color Temperature
- 5000 K
- Wattage Equivalency
- 100 W
- Lumens
- 1500
- Bulb Housing
- Plastics
- Watts
- 14 W
- Rated Life
- 11,000 hr
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.