Shop LEDVANCE/ SYLVANIA
See all product information
Create Account
LED TruWave 3WAY A21 Clear, 6.5/9/13.5W, 100W, 90+CRI, 600/900/1450 Lumen, 5000K, 15000 life
- Mfr # LED13.5A213WAYO950CL13YTL
- Zoro # G921732988
product price:Â
$
9.95
/ea
Sold in multiples of 6 for
$59.70
Key Features
Bulb Base Type
E26 Medium
Wattage Equivalency
100 W
Watts
6.50 W
Lighting Technology
LED
Rated Life
15,000 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED13.5A213WAYO950CL13YTL
- Zoro #
- G921732988
- UPC #
- 046135407703
- Country of Origin
- China
- Bulb Base Type
- E26 Medium
- Light Color
- Clear
- Wattage Equivalency
- 100 W
- Watts
- 6.50 W
- Lighting Technology
- LED
- Rated Life
- 15,000 hr
- CRI
- 90
- Color Temperature
- 5000 K
- Bulb Shape
- A21
- Bulb Housing
- Soft Glass
- Lumens
- 600
- Dimmable
- No
- Voltage
- 120V
Description
LED TruWave 3WAY A21 Clear, 6.5/9/13.5W, 100W Equivalent, 90+CRI,600/900/1450 Lumen, 5000K, 15000 life
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.