Shop LEDVANCE/ SYLVANIA
See all product information
Create Account
LED B10, 5, 5W, Dimmable, 90CRI, 500 Lumens 2700K, 15000 Life, CandelabraBase
- Mfr # LED5.5B10CBLUNTDIM927CL13YTL
- Zoro # G521733132
product price:Â
$
4.15
/ea
Sold in multiples of 18 for
$74.70
Key Features
CRI
90
Lumens
500
Light Color
Clear
Bulb Shape
B10
Wattage Equivalency
60 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED5.5B10CBLUNTDIM927CL13YTL
- Zoro #
- G521733132
- UPC #
- 046135407963
- Country of Origin
- China
- CRI
- 90
- Lumens
- 500
- Light Color
- Clear
- Bulb Shape
- B10
- Wattage Equivalency
- 60 W
- Dimmable
- Yes
- Bulb Housing
- Soft Glass
- Lighting Technology
- LED
- Color Temperature
- 2700 K
- Bulb Base Type
- Candelabra
- Voltage
- 120V
- Watts
- 5.50 W
- Rated Life
- 15,000 hr
Description
LED5.5B10CBLUNTDIM927CL13YTLBL 12CS 2SKU
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.