LED Natural TruWave A15, 5.5W, Dimmable, 90CRI, 450 Lumen, 5000K, 15000 Life, Medium, Frosted
- Mfr # LED5.5A15DIM950F13YTL
- Zoro # G721733147
product price:Â
$
4.55
/ea
Sold in multiples of 8 for
$36.40
Key Features
Lumens
450
Bulb Base Type
E26 Medium
Watts
5.50 W
Rated Life
15,000 hr
Dimmable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED5.5A15DIM950F13YTL
- Zoro #
- G721733147
- UPC #
- 046135407758
- Country of Origin
- China
- Lumens
- 450
- Color Temperature
- 5000 K
- Bulb Base Type
- E26 Medium
- Watts
- 5.50 W
- Rated Life
- 15,000 hr
- Dimmable
- Yes
- Voltage
- 120V
- Bulb Shape
- A15
- CRI
- 90
- Lighting Technology
- LED
- Bulb Housing
- Soft Glass
- Light Color
- Frosted
- Wattage Equivalency
- 40 W
Description
LED5.5A15DIM950F13YTLBL2 8/CS 2/SKU
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.