Shop LEDVANCE/ SYLVANIA
See all product information
Create Account
LED B10, 5.5W, Dimmable, 90CRI, 500 Lumens 2700K, 15000 Life, CandelabraBase
- Mfr # LED5.5B10CBENTDIM927CL13YTLRP 18/CS 6/SK
- Zoro # G723777651
product price:Â
$
2.99
/ea
Sold in multiples of 18 for
$53.82
Key Features
CRI
90
Light Color
Clear
Bulb Shape
B10
Bulb Base Type
Candelabra
Rated Life
15,000 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED5.5B10CBENTDIM927CL13YTLRP 18/CS 6/SK
- Zoro #
- G723777651
- UPC #
- -
- Country of Origin
- China
- CRI
- 90
- Light Color
- Clear
- Bulb Shape
- B10
- Bulb Base Type
- Candelabra
- Rated Life
- 15,000 hr
- Lumens
- 500
- Lighting Technology
- LED
- Bulb Housing
- Soft Glass
- Watts
- 5.50 W
- Dimmable
- Yes
- Voltage
- 120V
- Wattage Equivalency
- 60 W
- Color Temperature
- 2700 K
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.