Shop LEDVANCE/ SYLVANIA
See all product information
Create Account
LED BR30, 8W, Dimmable, 80CRI, 650 Lumen, 3500K, 11000 life, FROSTEDfinish
- Mfr # LED8BR30DIM83510YVRP2 12/CS 2/SKU
- Zoro # G523777684
product price:Â
$
3.15
/ea
Sold in multiples of 12 for
$37.80
Key Features
Color Temperature
5000 K
Voltage
120V
Rated Life
11,000 hr
Watts
8 W
Bulb Housing
Plastics
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED8BR30DIM83510YVRP2 12/CS 2/SKU
- Zoro #
- G523777684
- UPC #
- -
- Country of Origin
- China
- Color Temperature
- 5000 K
- Voltage
- 120V
- Rated Life
- 11,000 hr
- Watts
- 8 W
- Bulb Housing
- Plastics
- Bulb Shape
- BR30
- Lumens
- 650
- Light Color
- Frosted
- Bulb Base Type
- E26 Medium
- Lighting Technology
- LED
- Dimmable
- Yes
- Wattage Equivalency
- 65 W
- CRI
- 80
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.