Shop LEDVANCE/ SYLVANIA
See all product information
Create Account
LED BR40, 12W, Dimmable, 80CRI, 900 Lumen, 2700K, 11000 life
- Mfr # LED12BR40DIM82710YVRP2 12/CS 2/SKU
- Zoro # G223777625
product price:Â
$
5.39
/ea
Sold in multiples of 12 for
$64.68
Key Features
Bulb Housing
Plastics
Lighting Technology
LED
Color
Frosted
Lumens
900
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED12BR40DIM82710YVRP2 12/CS 2/SKU
- Zoro #
- G223777625
- UPC #
- -
- Country of Origin
- China
- Bulb Housing
- Plastics
- Lighting Technology
- LED
- Color
- Frosted
- Lumens
- 900
- Voltage
- 120V
- Wattage Equivalency
- 85 W
- Watts
- 12 W
- Rated Life
- 11,000 hr
- Bulb Shape
- BR40
- Color Temperature
- 2700 K
- CRI
- 80
- Bulb Base Type
- E26 Medium
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.